Xonic ESD Screwdriver PH000

  • Mfr # T4882X000ES

  • Zoro # G705627325


product price:  $19.25
/ea

Key Features

Overall Length
17
Size
PH000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4882X000ES
Zoro #
G705627325
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17
Size
PH000

Details

Item
Xonic Screwdriver

Description

- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: PH 00
- Blade diameter: 2,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.