Zoro Homepage

Chewing Gum Remover w/Extender Tube, 6.5oz Can.

  • Mfr # CL813-1

  • Zoro # G422409259


product price: $11.49
/ea

Key Features

Depth
2.6 in
Width
2.6 in
Color
Clear
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL813-1
Zoro #
G422409259
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.6 in
Width
2.6 in
Height
8 in

Details

Color
Clear

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.