This item is Discontinued.

Claire Dust Up, Unscented, 14 oz Aerosol Spray, 12PK CL875

This item is Discontinued.

Claire

Dust Up, Unscented, 14 oz Aerosol Spray, 12PK (Discontinued)

Mfr # CL875
Zoro # G810835509
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL875
Zoro #
G810835509
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz

Details

Application
Floors
For Use On
Dust Cloths; Dust Mops
Fragrance
Unscented
Primary Chemical
C11-15 Alkane, Cycloakane, Mineral Oil, Propane, Naptha (Petroleium) Heavy Alyklate, Limone, Citral, Geraniol, Fragrances
Standards
VOC Compliant
Effective to Remove
Dirt, Dust
Cleaner Form
Liquid
Package Type
Aerosol Spray
Material
Cotton Dust Mop, Dust Cloths, Push Brooms, Synthetic Dust Mop Heads

Description

Boosts dust-catching ability and reduce airborne dust and resettling. Lint build-up can be shaken or washed out. Oil-based dust mop treatment that attracts dust and dirt to mops and cloths.


  • Regular use helps preserve floor finish and maintain gloss.
  • Contains no chlorinate solvents.
  • Safe for finished asphalt, vinyl, rubber and linoleum flooring.
  • For best results, treat mops overnight.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.