This item is Discontinued.

Claire Gleme Glass Cleaner, 19 oz Aerosol Spray, PK CL050

This item is Discontinued.

Claire

Gleme Glass Cleaner, 19 oz Aerosol Spray, PK (Discontinued)

Mfr # CL050
Zoro # G111436481
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL050
Zoro #
G111436481
UPC #
-
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Chemicals For Use On
Glass, Mirrors, Windows
Contains
Aqua, Alcohol, Butoxyethanol, Propane, Butane, Sodium Nitrite, t-Butyl Alcohol
Cleaner Form
Liquid
Standards
VOC Compliant
Item
Glass Cleaner
Removes
Common Soils, Dirt, Dust, Fingerprints, Lipstick, Smoke Film
Fragrance
Fresh
Primary Chemical
Aqua, Alcohol, Butoxyethanol, Propane, Butane, Sodium Nitrite, t-Butyl Alcohol
Material
Glass, Mirrors, Windows
Container Type
Aerosol Can

Description

Exclusive formulation using denatured alcohol, this product cleans thoroughly, dries quickly, requires no rinsing and leaves a pleasant, fresh aroma. Clinging foam breaks up soils and holds them, even on vertical surfaces.


  • Excellent for windows, mirrors, windshields and other glass surfaces.
  • Dissolves dirt, grease, grit and grime.
  • Leaves no film.
  • No dripping, no running, no streaking.
  • Ammonia free.
  • Clean fresh fragrance.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.