
Graffiti Wipe, 1-Ply, 12 x 9.5, Mild Scent, Purple, 6PK (Discontinued)
- Mfr # 1000002536
- Zoro # G212932981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000002536
Zoro #
G212932981
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
380 in
Length
9.5 in
Details
Number of Sheets
40
Ply
1
Fragrance
Mild
Standards
VOC Compliant
Surfaces for Use On
Aluminum Siding; Bathroom Partitions; Billboards; Bus Stops and Seats; Desks; Lamp Posts; Lockers; Phone Booths; Road Signs; Stainless Steel; Trains; Wall Tile
Description
Use on a variety of hard surfaces including bathroom partitions, phone booths, lamp posts, bus stops and seats. Non-flammable, these wipes do not contain amyl acetate or methylene chloride making the towels safer to handle. Towels stay moist for greater usage and longer shelf life.
- Do not contain amyl acetate or methylene chloride making the towels safer to handle.
- Non-flammable.
- Abrasive yet non-scratching.
- Towels stay moist for greater usage and longer shelf life.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.