
Grill and Oven Cleaner, 18 oz Aerosol Spray, 12PK
Mfr # 1000010930
Zoro # G212929264
product price: $76.55
/pk 12, $6.38/ea
Free Shipping & Returns
Key Features
Chemicals For Use On
Cast Iron; Ceramics; Glass; Porcelain; Stainless Steel
Cleaner Container Size
18 oz
Primary Chemical
Diethylene Glycol Monobutyl Ether; Sodium Hydroxide; Propate; Butane
Standards
VOC Compliant
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000010930
Zoro #
G212929264
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
18 oz
Details
Chemicals For Use On
Cast Iron; Ceramics; Glass; Porcelain; Stainless Steel
Primary Chemical
Diethylene Glycol Monobutyl Ether; Sodium Hydroxide; Propate; Butane
Standards
VOC Compliant
Cleaner Form
Liquid
Description
This formula penetrates, emulsifies and holds the soils so you can wipe the surface clean with water. The thick gel clings to vertical surfaces-no running, no dripping.
- Works in minutes or overnight.
- Thick gel clings to surfaces.
- Works on warm or cold ovens.
- No scraping needed.
- Cleans caked on foods, grease and other foods.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.