
Jet Force Wasp & Hornet Killer 20 oz. Can, 2PK
Mfr # CL005-2
Zoro # G122409276
product price: $26.39
/pk 2, $13.20/eaKey Features
Overall Height
10 in
Overall Width
11 in
Overall Length
8.5 in
Color
Yellow & Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL005-2
Zoro #
G122409276
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
11 in
Overall Length
8.5 in
Details
Color
Yellow & Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.