
Metered Air Freshener, 7 oz Aerosol Spray, Tropic Breeze, 12PK
Mfr # 1000003936
Zoro # G912929267
product price:Â $83.79
/pk 12, $6.98/eaKey Features
Cleaner Form
Liquid
Standards
VOC Compliant
Application
Garbage Areas, Hotels, Restaurants, Locker Rooms, Nursing Homes, Public Restrooms, Smoking Areas
Cleaner Container Type
Aerosol Can
Color
Colorless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000003936
Zoro #
G912929267
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
7 oz
Details
Fragrance
Tropic Breeze
Cleaner Form
Liquid
Standards
VOC Compliant
Application
Garbage Areas, Hotels, Restaurants, Locker Rooms, Nursing Homes, Public Restrooms, Smoking Areas
Cleaner Container Type
Aerosol Can
Color
Colorless
Item
Air Freshener
Description
Scientifically designed to eliminate tough odors caused by personal and environmental conditions with time interval spray. This dry formula time mist eliminates messy fall-out on counters and floors.
- Formulated with OrdenoneTM Odor Neutralizer which does not mask the odor, but eliminates it.
- Eliminates smoke and other malodors.
- Effective in areas up to 6,000 cubic feet.
- Contains more than 3,000 metered releases.
- Dry formula means no messy fall-out on counters and floors.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.