Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Maintainer water base 20 oz. Ca.

  • Mfr # CL844-1

  • Zoro # G222409305


product price: $10.49
/ea

Key Features

Color
White
Height
2.9 in
Width
2.9 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL844-1
Zoro #
G222409305
UPC #
-
Country of Origin
United States

Dimensions

Height
2.9 in
Width
2.9 in
Length
9.5 in

Details

Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.