
Stainless Steel Polish and Cleaner, 12PK
Mfr # CGCCL841
Zoro # G904852252
product price: $83.19
/pk 12, $6.93/ea
Free Shipping & Returns
Key Features
Item - Metal Polish and Stone Care
Stainless Steel Polish and Cleaner
Chemicals For Use On
Stainless Steel
Cleaner Container Size
15 fl oz (0.5 quart)
Cleaner Container Type
Can
Fragrance
Lemon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGCCL841
Zoro #
G904852252
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
15 fl oz (0.5 quart)
Details
Item - Metal Polish and Stone Care
Stainless Steel Polish and Cleaner
Chemicals For Use On
Stainless Steel
Cleaner Container Type
Can
Fragrance
Lemon
Cleaner Form
Liquid
Type
Metal Cleaner & Polish
Color
Gray
Effective to Remove
Fingerprint Remover; Grease Remover
Standards
Kosher; NSF
Description
Formulated with a blend of cleaning solvents and fine oils, this Stainless Steel Polish and Cleaner delivers a superior cleaning job on your stainless steel. It cleans, polishes and protects the surface without hard rubbing. Spray cleaner contains no acid or abrasives and comes in a 20 oz. can with a 15 oz. net weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.