This item is Discontinued.

Claire Stainless Steel Polish and Cleaner, 15 oz Aerosol Spray CL841

This item is Discontinued.

Claire

Stainless Steel Polish and Cleaner, 15 oz Aerosol Spray (Discontinued)

Mfr # CL841
Zoro # G912929403
UPC # 713014118417
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL841
Zoro #
G912929403
UPC #
713014118417
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz

Details

Chemicals For Use On
Aluminum; Chrome; Silver; Stainless Steel
Fragrance
Lemon
Cleaner Form
Liquid
Effective to Remove
Fingerprints; Grease; Water Spatter
Primary Chemical
Alkane/Cycloalkane; Mineral Oil; Propane; Orange Terpenes; Citral; Naphtha; Benzyl Benzoate; Geraniol; Limonene
Standards
VOC Compliant
Material
Aluminum, Chrome, Silver, Stainless Steel

Description

Formulated with a blend of cleaning solvents and fine oils for a superior cleaning job on your stainless steel, aluminum or chrome.


  • Cleans, polishes and protects in one operation.
  • Resists fingerprints, grease and water spatter.
  • Helps preserve the factory finish.
  • Simple cleaning process, no rubbing needed.
  • Will not leave a powdery residue.
  • Contains no acid or abrasive substances.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.