Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 - Gallon Bucket with lid

  • Mfr # 10156

  • Zoro # G316106172


product price: $30.89
/ea

Key Features

Color
Blue
Material
Polypropylene
Length
19 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10156
Zoro #
G316106172
UPC #
719921101566
Country of Origin
China

Dimensions

Length
19 in
Depth
13 in

Details

Color
Blue
Material
Polypropylene

Description

Get organized, and have a place to put all your fish! Used for many different purposes, this is one of the most basic tools used during an anglers day on hard water! A foam cover makes this a great seat, and take the lid off to keep your gear or fish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.