Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Scoop Shovel

  • Mfr # 12054

  • Zoro # G715562821


product price: $36.49
/ea

Key Features

Blade Material
Aluminum
Depth
8.5 in
Blade Color
Blue
Overall Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12054
Zoro #
G715562821
UPC #
719921120543
Country of Origin
China

Dimensions

Depth
8.5 in
Overall Length
17.5 in

Details

Blade Material
Aluminum
Blade Color
Blue

Description

This take-anywhere scoop shovel is compact and collapsible. Constructed with aluminum, the Clam 2-in-1 Aluminum Scoop Shovel is also light and strong. Works great for banking ice shelters and as an emergency car snow shovel. This versatile, two in one multi-use tool is a must-have. Lightweight and dependable, the new aluminum scoop shovel needs to be added to your ice fishing gear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.