Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic Warrior Tip Up

  • Mfr # 8840

  • Zoro # G716106154


product price: $33.69
/ea

Key Features

Color
Blue
Depth
5.5 in
Material
Metal
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8840
Zoro #
G716106154
UPC #
719921012404
Country of Origin
China

Dimensions

Depth
5.5 in
Length
15 in

Details

Color
Blue
Material
Metal

Description

No hand-over-hand retrieval or frozen fingers! The remarkable Arctic Warrior tips down, and the flag goes up when a fish bites. Grab the rod and reel, set the hook, and fight the fish. No hand over hand combat and no frozen fingers. No heavy braided line strewn across the ice and tangled in knots. Its just you, the rod, the reel, and the fish. Excellent as a secondary line for walleyes, northern pike, lake trout, and jumbo perch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.