Zoro Homepage

Auger Bracket - ATV Universal Mount

  • Mfr # 9183

  • Zoro # G016106175


product price: $54.15
/ea

Key Features

Color
Black
Length
11 in
Depth
4 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183
Zoro #
G016106175
UPC #
719921091836
Country of Origin
China

Dimensions

Length
11 in
Depth
4 in

Details

Color
Black
Material
Metal

Description

This bracket is an ice auger carrier that mounts on the rack of most ATVs. This bracket can be used with all brands of ice augers. Made of solid steel parts with PVC dipped forks for protection. All hardware needed to mount brackets included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.