Zoro Homepage

Aurora LED Light Kit - Add on Kit

  • Mfr # 17475

  • Zoro # G616106179


product price: $36.39
/ea

Key Features

Depth
5.5 in
Color
Black
Length
14 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17475
Zoro #
G616106179
UPC #
719921174751
Country of Origin
China

Dimensions

Depth
5.5 in
Length
14 in

Details

Color
Black
Material
Polypropylene

Description

The Aurora LED Hub Lighting System allows anglers to take any style shelter to the next level by adding permanently attached illumination! This durable lighting system works great on its own and has the ability to chain multiple lights together to achieve brightness desired. Each Lighting kit provides 900 lumens of light and three levels of adjustability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.