Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, 2PK

  • Mfr # 18540

  • Zoro # G916106176


product price: $27.99
/pk 2, $14.00/ea

Key Features

Color
Black
Length
10.25 in
Depth
9.88 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18540
Zoro #
G916106176
UPC #
719921185405
Country of Origin
China

Dimensions

Length
10.25 in
Depth
9.88 in

Details

Color
Black
Material
Fiberglass

Description

Staying visible on the ice, especially at night, is critical to angler safety. The Clam Beacon Light is a handy accessory for ice anglers to stay safe and visible. The Beacon Light has nine different modes and is perfect for use in a variety of situations. The Beacon Light can be attached or mounted to multiple locations and can be used in emergencies to alert others that help is needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.