Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Net - Small 30in x 5in

  • Mfr # 9175

  • Zoro # G916082746


product price: $23.79
/ea

Key Features

Material
Nylon
Color
Black
Length
14 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9175
Zoro #
G916082746
UPC #
719921091751
Country of Origin
China

Dimensions

Length
14 in
Depth
4 in

Details

Material
Nylon
Color
Black

Description

Getting to and from fishing locations is an adventure all by itself. Having your gear stored safely for when you arrive is often another story. Clams sled cargo netting is a first of its kind. Works with any sled style fish house and will allow an angler to not only organize but keep your prized ice fishing products from getting beat up on the bottom of your tub. It comes complete with hardware to mount to the sidewalls of your sled/tub. Two models to choose from. Great for use in your fishing boat as well!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.