Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClamLock Shelf

  • Mfr # 15390

  • Zoro # G816106153


product price: $32.15
/ea

Key Features

Material
Polypropylene
Depth
8 in
Length
12.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15390
Zoro #
G816106153
UPC #
719921153909
Country of Origin
China

Dimensions

Depth
8 in
Length
12.5 in

Details

Material
Polypropylene
Color
Blue

Description

The ClamLock shelf provides a spot to put a cold drink along with a variety of tools needed for fishing within close proximity to anglers. This shelf accessory includes the ClamLock base plate to be mounted to a hub shelter center hub, a flip over shelter tub, or a variety of other locations. Stay organized on the ice this season with the ClamLock shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.