Zoro Homepage

Compact LED Lights, 2PK

  • Mfr # 9036

  • Zoro # G916106145


product price: $22.15
/pk 2, $11.08/ea

Key Features

Depth
7 in
Color
Black
Length
12 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9036
Zoro #
G916106145
UPC #
719921090365
Country of Origin
China

Dimensions

Depth
7 in
Length
12 in

Details

Color
Black
Material
Polypropylene

Description

Light up ice fishing shelters with portable added light. Big LED brightness in the palm of your hand. Great for use in any fish house, as a work light, or any situation where added light is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.