Zoro Homepage

Corner Console

  • Mfr # 9708

  • Zoro # G416106133


product price: $23.65
/ea

Key Features

Length
14 in
Depth
12 in
Color
Blue
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9708
Zoro #
G416106133
UPC #
719921097081
Country of Origin
China

Dimensions

Length
14 in
Depth
12 in

Details

Color
Blue
Material
Polyethylene

Description

The Clam Corner Console offers organization and convenience in the ice house. It provides a great place to store your favorite beverage, jig boxes, and things like your cell phone. Works with all current Fish Trap models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.