Zoro Homepage

CPT Bite Bag - Small

  • Mfr # 17741

  • Zoro # G116106167


product price: $17.69
/ea

Key Features

Material
Nylon
Depth
6 in
Color
Clear
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17741
Zoro #
G116106167
UPC #
719921177417
Country of Origin
China

Dimensions

Depth
6 in
Length
11 in

Details

Material
Nylon
Color
Clear

Description

The CPT Bite Bag is designed to keep your line in the water and your bait in front of fish by eliminating clutter and disorganization of your gear. Whether you are storing hooks, jigs, soft plastics, tackle boxes, or tools the CPT Bite Bag is going to maximize your time on the ice or water, keeping everything right where it needs to be. The gusseted bottom adds increased capacity and the water-resistant material will make sure whatever you store in the bag stays dry. The durable fiber weave construction wont wear or tear and will last for many seasons to come

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.