Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decoy Teaser

  • Mfr # 10238

  • Zoro # G316106127


product price: $24.99
/ea

Key Features

Length
9 in
Material
Plastic
Depth
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10238
Zoro #
G316106127
UPC #
719921102389
Country of Origin
China

Dimensions

Length
9 in
Depth
2 in

Details

Material
Plastic
Color
Black

Description

Great for spearing or use it to attract fish. The Clam Decoy Teaser is designed to provide motion to draw curious fish to the hole. Turns attractor spoon in water 35 revolutions per minute.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.