Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Seat Covers

  • Mfr # 9821

  • Zoro # G816106177


product price: $50.69
/ea

Key Features

Depth
16.99 in
Color
Black
Length
17.99 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9821
Zoro #
G816106177
UPC #
719921098217
Country of Origin
China

Dimensions

Depth
16.99 in
Length
17.99 in

Details

Color
Black
Material
Polyester

Description

Provide some extra comfort and padding to your Fish Trap seats by installing the Deluxe Seat Covers. These seat covers will help you be more comfortable in your ice shack. Some modification may be required to fit on Kenai Pro seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.