Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Auger Extension - 16in

  • Mfr # 9561

  • Zoro # G516106163


product price: $33.49
/ea

Key Features

Depth
4 in
Color
Yellow
Length
21.25 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9561
Zoro #
G516106163
UPC #
719921095612
Country of Origin
China

Dimensions

Depth
4 in
Length
21.25 in

Details

Color
Yellow
Material
Metal

Description

Drill through deeper ice! The Clam Auger Extension helps anglers fish thicker ice with a hand auger and allow them not to bend over as far to break through and hit the water. Dont let deep ice stand between you and the fish!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.