Zoro Homepage

Drill Plate Pro

  • Mfr # 16959

  • Zoro # G316106165


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Material
Metal
Color
Blue
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16959
Zoro #
G316106165
UPC #
719921169597
Country of Origin
China

Dimensions

Length
20 in
Depth
11 in

Details

Material
Metal
Color
Blue

Description

The Clam Drill Plate has been a favorite for many years, allowing anglers to convert an 18 volt cordless drill to an electric auger that is extremely lightweight & portable. By giving an alternative to heavy gas or electric augers, the Clam Drill Plate changed ice fishing forever! Not only will the Drill Plate save your wrist & forearm, it will also save wear & tear on your drill with its sealed ball bearing drive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.