Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Plate Pro with Power Drive Gear Box

  • Mfr # 16962

  • Zoro # G616106162


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Length
20 in
Material
Metal
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16962
Zoro #
G616106162
UPC #
719921169627
Country of Origin
China

Dimensions

Depth
10 in
Length
20 in

Details

Material
Metal
Color
Blue

Description

Take your auger drilling power to the next level. The Clam Drill Plate has revolutionized the simplicity and ease of drilling holes in the ice. The Power Drive accessory, designed for the Clam Drill Plate, increases the auger's power and torque. This comes in handy when you have 10-inch holes to drill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.