Zoro Homepage

Emergency Throw Rope

  • Mfr # 9558

  • Zoro # G216106135


product price: $44.59
/ea

Key Features

Material
Nylon
Length
14 in
Color
Orange
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9558
Zoro #
G216106135
UPC #
719921095582
Country of Origin
China

Dimensions

Length
14 in
Depth
5 in

Details

Material
Nylon
Color
Orange

Description

You'll be astonished how easy it is to throw this 50-foot rescue line with incredible accuracy to a swimmer in trouble. Keep LIFE LINE accessible by hanging it from a snowmobile/ATV rack or another convenient spot with the integrated strap with side release buckle. Easy to understand and implement directions with graphics are printed on the outside, constructed of rugged bright orange, UV-resistant 600-denier polyester. Great for in the boat too!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.