Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Anchor Installation Tool

  • Mfr # 10820

  • Zoro # G616106155


product price: $23.29
/ea

Key Features

Length
7 in
Material
Metal
Depth
4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10820
Zoro #
G616106155
UPC #
719921108206
Country of Origin
China

Dimensions

Length
7 in
Depth
4 in

Details

Material
Metal
Color
Gray

Description

Anchor your shelter in minutes using a cordless drill. With the use of a cordless drill, this tool enables you to quickly drill your Extreme Ice Anchors into the ice to help hold your shelter in place. Cut your setup time in half by using the Extreme Ice Anchor Installation Tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.