Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Trap Arm Rests

  • Mfr # 15811

  • Zoro # G315798149


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Length
21 in
Color
Black
Material
Steel
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15811
Zoro #
G315798149
UPC #
719921158119
Country of Origin
China

Dimensions

Length
21 in
Depth
13 in

Details

Color
Black
Material
Steel

Description

Jigging all day can get tiring on the arms and body, so now Clam has a solution to that! Simply attach the Fish Trap Arm Rests to the seat in your trap, and you will have somewhere to rest or support your arms throughout the day. Works with all deluxe style seats deluxe seat not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.