Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Trap Precision Bump Board with Sleeve - 17in

  • Mfr # 15948

  • Zoro # G515721008


product price: $27.49
/ea

Key Features

Depth
3 in
Material
Aluminum
Color
Blue
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15948
Zoro #
G515721008
UPC #
719921159482
Country of Origin
China

Dimensions

Depth
3 in
Length
20 in

Details

Material
Aluminum
Color
Blue

Description

Measure your catch with the Fish Trap Bump Board! This slot board attaches to your Fish Trap tub or any other hard sided surface and makes it easy to measure fish to determine if the fish is in the slot range for keeping the fish or to release it. Great for checking ice depth as well! Available in two sizes!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.