Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Trap Skirt Snake, 3PK

  • Mfr # 12051

  • Zoro # G715720979


product price: $20.69
/pk 3, $6.90/ea

Key Features

Material
Nylon
Length
11 in
Depth
4.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12051
Zoro #
G715720979
UPC #
719921120512
Country of Origin
China

Dimensions

Length
11 in
Depth
4.25 in

Details

Material
Nylon
Color
Black

Description

This innovative device is designed to help hold down Fish Traps and hub shelters in the absence of snow. Simply fill the tubes with sand, then lay them across the shelter skirts to keep your shelter where it belongs - on the ice. Each snake is 36in in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.