Zoro Homepage

Gravity Reel - LH Retrieve, Graphite

  • Mfr # 14480

  • Zoro # G815798137


product price: $74.49
/ea

Key Features

Depth
5.25 in
Color
Black
Length
6.5 in
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14480
Zoro #
G815798137
UPC #
719921144808
Country of Origin
China

Dimensions

Depth
5.25 in
Length
6.5 in

Details

Color
Black
Material
Graphite

Description

The Gravity Reel is a lightweight ice fishing reel featuring a sensitive anti-drag trigger. This trigger allows ice anglers to precisely adjust their drag and drop rate depending to fit different situations & lure sizes. The lightweight graphite construction of this reel makes it comfortable to hold all day. This reel is available in various colors as well as right and left-hand retrieves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.