Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Reel - LH Retrieve, Polychromatic

  • Mfr # 16629

  • Zoro # G916042573


product price: $69.85
/ea

Key Features

Depth
6 in
Color
Gray
Length
7 in
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16629
Zoro #
G916042573
UPC #
719921166299
Country of Origin
China

Dimensions

Depth
6 in
Length
7 in

Details

Color
Gray
Material
Graphite

Description

The Gravity Reel is a lightweight ice fishing reel featuring a sensitive anti-drag trigger. This trigger allows ice anglers to precisely adjust their drag and drop rate depending to fit different situations & lure sizes. The lightweight graphite construction of this reel makes it comfortable to hold all day. This reel is available in various colors as well as right and left-hand retrieves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.