Zoro Homepage

Hitch

  • Mfr # 8241

  • Zoro # G015891621


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Length
46 in
Material
Steel
Color
Black
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241
Zoro #
G015891621
UPC #
719921210503
Country of Origin
China

Dimensions

Length
46 in
Depth
7.5 in

Details

Material
Steel
Color
Black

Description

Clams Tow Hitch allows anyone with an ATV or snowmobile to pull a Clam Fish Trap flip-over style house across the lake. Once the heavy-duty spring-loaded hitch is mounted to the sled, it attaches to the flipper/pin receiver on your snowmobile or ATV. If you own more than one Fish Trap just install the Universal Tow Hitch Kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.