Zoro Homepage

Hitch Mounting Kit

  • Mfr # 8268

  • Zoro # G815958524


product price: $27.29
/ea

Key Features

Depth
5 in
Length
9 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8268
Zoro #
G815958524
UPC #
719921082681
Country of Origin
China

Dimensions

Depth
5 in
Length
9 in

Details

Material
Steel
Color
Black

Description

The Hitch Mounting Kit can be used on any Clam Fish Trap or sled to allow for towing attachment. The heavy duty hitch plates are used to mount the base of your shelter to your sled. This mounting kit must be used with the Clam Hitch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.