Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Rod Slick Large - 32in, Black/White

  • Mfr # 18066

  • Zoro # G715703224


product price: $15.69
/ea

Key Features

Depth
4 in
Material
Polypropylene
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18066
Zoro #
G715703224
UPC #
719921180660
Country of Origin
China

Dimensions

Depth
4 in
Length
4 in

Details

Material
Polypropylene
Color
Black

Description

Keep rods organized and untangled! Ice anglers typically have many combos in their arsenal, and keeping them separated can be a challenge. Storing them can be a tough thing and often results in damaging your favorite rod. The Rod Slick was designed to address this issue. No more tangles, no more frustration, and certainly no more damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.