Zoro Homepage

Ice Rod Slick XL - 40in, Black/Green

  • Mfr # 18067

  • Zoro # G015703238


product price: $15.59
/ea

Key Features

Length
4 in
Depth
4 in
Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18067
Zoro #
G015703238
UPC #
719921180677
Country of Origin
China

Dimensions

Length
4 in
Depth
4 in

Details

Color
Black
Material
Polypropylene

Description

Keep rods organized and untangled! Ice anglers typically have many combos in their arsenal, and keeping them separated can be a challenge. Storing them can be a tough thing and often results in damaging your favorite rod. The Rod Slick was designed to address this issue. No more tangles, no more frustration, and certainly no more damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.