Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Skimmer - 20in

  • Mfr # 19158

  • Zoro # G816106146


product price: $15.49
/ea

Key Features

Depth
6 in
Length
20 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19158
Zoro #
G816106146
UPC #
719921191581
Country of Origin
China

Dimensions

Depth
6 in
Length
20 in

Details

Material
Steel
Color
Blue

Description

The Clam Ice Skimmer makes it easy for removing any ice and slush in your ice hole. Needing no explanation - Just dip the skimmer in and clean out your hole, drop your lure down and catch your next fish! Length: 20.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.