Zoro Homepage

Jason Mitchell LS Reel

  • Mfr # 17697

  • Zoro # G115798141


product price: $46.45
/ea

Key Features

Color
Silver
Length
8.5 in
Depth
7 in
Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17697
Zoro #
G115798141
UPC #
719921176977
Country of Origin
China

Dimensions

Length
8.5 in
Depth
7 in

Details

Color
Silver
Material
Graphite

Description

For many years, the Jason Mitchell Reel has been a long-standing favorite for many ice anglers. Still featuring a 5+1 ball bearing system, SF drag system, and an HD aluminum bail wire but now with a new long stem handle. If you want a reel that allows you to keep your gloves on while fishing out in the elements this reel is ready to bring in any kind of fish that you want to catch this season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.