Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jig Box - Magnum

  • Mfr # 15631

  • Zoro # G416106164


product price: $39.99
/ea

Key Features

Material
Plastic
Color
Gray
Depth
12 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15631
Zoro #
G416106164
UPC #
719921156313
Country of Origin
China

Dimensions

Depth
12 in
Length
12.5 in

Details

Material
Plastic
Color
Gray

Description

Organize and identify your tackle! Say goodbye to messy and oversized tackle boxes. Clam Jig Boxes are conveniently sized, as well as waterproof. Available in five different sizes, there is a jig box to fit the needs of every ice angler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.