Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K-Drill/Power Auger Adapter for Conversion Kit

  • Mfr # 10737

  • Zoro # G516106132


product price: $25.89
/ea

Key Features

Depth
4 in
Length
7 in
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10737
Zoro #
G516106132
UPC #
719921107377
Country of Origin
China

Dimensions

Depth
4 in
Length
7 in

Details

Material
Steel
Color
Yellow

Description

The K-Drill/Strikemaster Auger Adapter allows anglers to use a K-Drill Power auger or Strikemaster Lite Flight with the Clam Drill Plate. By utilizing the drill plate instead of connecting your drill directly to the auger you not only save your wrist & forearm from impact at breakthrough you also extend the life of your drill. This adapter will work to adapt the Clam Drill Plate with most standard power auger bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.