Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Light Stick

  • Mfr # 14271

  • Zoro # G816106184


product price: $70.15
/ea

Key Features

Depth
3 in
Color
Silver
Length
32 in
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14271
Zoro #
G816106184
UPC #
719921142712
Country of Origin
China

Dimensions

Depth
3 in
Length
32 in

Details

Color
Silver
Material
Aluminium

Description

Clams Light Sticks offer a hands-free LED light system. Fish more efficiently in low-light conditions. Extremely bright, run time is measured in days when hooked up to a 7, 8, or 9 ah 12-volt battery. Mount directly into the pole system and at the angle of your choice. It comes with a dimmer switch to control the light brightness, which sets this light bar apart from the rest!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.