Zoro Homepage

LED Hub Light

  • Mfr # 10474

  • Zoro # G216106159


product price: $50.15
/ea

Key Features

Depth
7.25 in
Color
Clear
Material
Polypropylene
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10474
Zoro #
G216106159
UPC #
719921104741
Country of Origin
China

Dimensions

Depth
7.25 in
Length
8 in

Details

Color
Clear
Material
Polypropylene

Description

Gone are the days of using a lantern as the LED Hub Light provides hands-free convenience inside your shelter. The popularity of hub shelters was the driving force to design a light that is fully intended to be used in a hub shelter. The Clam LED Hub Light is revolutionary in its design and is bright and efficient, providing ample light throughout the shelter, not just one little area. Easy to install and great for use in both hub-style ice houses and summer screen shelters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.