Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Imaging Pole

  • Mfr # 18602

  • Zoro # G816106139


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Aluminum
Length
26.5 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18602
Zoro #
G816106139
UPC #
719921186020
Country of Origin
China

Dimensions

Length
26.5 in
Depth
6 in

Details

Color
Blue
Material
Aluminum

Description

Searching for the big ones through the ice has never been easier with the Clam LIVE Imaging Pole and your favorite live imaging sonar. This pole is exceptionally durable, with an aluminum housing and bearing, it has a smooth operating full 360-degree capability. Easy to operate with a large oversized directional handle. Includes all pieces needed and an extension pole for a total length of over 66 when the ice is thick or when fishing out of a wheel house. This pole collapses down easily for storage and transportation in small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.