Shop CLAM
See all product information
Create Account
Lock Cup Holder
Mfr # 15812
Zoro # G516106170
product price:Â
$
22.99
/ea
Key Features
Length
9.5 in
Material
Plastic
Color
Black
Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15812
- Zoro #
- G516106170
- UPC #
- 719921158126
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
- Depth
- 6.75 in
Details
- Material
- Plastic
- Color
- Black
Description
Everyone likes to enjoy a cold beverage or a mug of hot coffee on the ice and the ClamLock cup holder is perfect for storing your drink when you are fishing. This cup holder can easily be attached to any hard surface or a center hub on a hub shelter so it will be right where you need it. Easily switch out to other ClamLock accessories. Bracket is made of powder coated steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov