Shop CLAM
See all product information
Create Account
Lock Gear Pocket
Mfr # 15949
Zoro # G916106169
product price:Â $26.89
/eaKey Features
Length
8 in
Material
Nylon
Color
Gray
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15949
- Zoro #
- G916106169
- UPC #
- 719921159499
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Depth
- 8 in
Details
- Material
- Nylon
- Color
- Gray
Description
Need some additional storage space in your hub shelter, or anywhere else you can attach ClamLock accessories to? Check out the ClamLock Gear Pocket to give you a convenient storage option. This accessory is perfect for storing some tackle boxes, gloves, or other items that you need near your ice hole, but you don't want to keep it on the ice.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.