Shop CLAM
See all product information
Create Account
Lock Phone Holder
Mfr # 16944
Zoro # G316106158
product price:Â
$
28.99
/ea
Key Features
Length
14.25 in
Material
Plastic
Color
Black
Depth
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16944
- Zoro #
- G316106158
- UPC #
- 719921169443
- Country of Origin
- China
Dimensions
- Length
- 14.25 in
- Depth
- 6.25 in
Details
- Material
- Plastic
- Color
- Black
Description
Ice anglers always have their phones on them and need them close by. The ClamLock Phone Holder will keep your phone protected and close by you. Perfect for mounting to machines for mapping or on the hubs assemblies on hub shelters so you can film your catch. This mount also works for mounting cameras or other gear that can fit between the clasps.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.