Shop CLAM
See all product information
Create Account
Lock Roof Support Pole
Mfr # 17367
Zoro # G516106149
product price:Â $47.89
/eaKey Features
Length
45 in
Material
Steel
Color
Silver
Depth
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17367
- Zoro #
- G516106149
- UPC #
- 719921173679
- Country of Origin
- China
Dimensions
- Length
- 45 in
- Depth
- 10.5 in
Details
- Material
- Steel
- Color
- Silver
Description
If you are looking for additional support on your hub style shelter, look no further than the ClamLock Roof Support Pole. This support pole easily attaches to any hub style shelter and will provide additional roof support and shelter stability when needed. This extendable pole sets up easily and works in ice fishing hub shelters, screen tents, hunting blinds and more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.