Shop CLAM
See all product information
Create Account
Lock Vertical 2-Rod Holder
Mfr # 15953
Zoro # G715703231
product price:Â $38.69
/eaKey Features
Length
11 in
Material
Polypropylene
Color
Black
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15953
- Zoro #
- G715703231
- UPC #
- 719921159536
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Depth
- 7 in
Details
- Material
- Polypropylene
- Color
- Black
Description
Rod holders can be one of the most essential accessories for ice anglers, so anglers have somewhere to store their rods when they are not fishing or to put their rods down for a minute. The ClamLock series of rod holders do just that and can be mounted to a variety of places. Designed originally to be mounted over the center hub assemblies on hub ice shelters, but the base plate can also be mounted to flip over tubs and the walls of permanent ice houses. These rod holders are available in four different combinations; single rod, multiple versions of two-rod holders, or a four-position option.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.